Take 15% off your entire order!

Offer applied at checkout

Natural Rubber Sheet with Acrylic Adhesive - 40A - 1/4" Thick x 36" Wide x 36" Long

Natural Rubber Sheet with Acrylic Adhesive - 40A - 1/4" Thick x 36" Wide x 36" Long

Item #: WBB2327630

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $178.95

Save $8.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Natural Rubber Sheet with Acrylic Adhesive - 40A - 1/4" Thick x 36" Wide x 36" Long

Natural rubber is strong, abrasion resistant, and the most elastic of all rubber materials.

Product Specifications

  • COLOR FINISHTan
  • DUROMETER40A
  • THICKNESS INCHES1/4
  • BACKING STYLEAcrylic Adhesive
  • WIDTH INCHES36
  • GRADEStandard
  • MANUFACTURERS PART NUMBERBULK-RS-NAT40-47
  • SPECIFICATIONSASTM D2000 AA 421
  • MATERIAL TEMPERATURE RANGE-45°F to 200°F
  • COMPRESSION SET0.25
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH3000 PSI
  • TEAR STRENGTH22 N/mm
  • LENGTH FEET3
  • DESCRIPTIONNatural Rubber Sheet with Acrylic Adhesive
  • MATERIALNatural Rubber
  • ADHESIVE TEMPERATURE RANGE-30°F to 230°F
  • SHAPESheet
  • BRANDUSA Sealing
  • DENSITY1.05 g/cm3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

High Strength Buna-N Rubber Sheet with Acrylic Adhesive - 40A - 1/4" Thick x 18" Wide x 36" Long

Item #: B2357467

Not Yet Rated

Usually ships in 2 to 5 days

$131.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Natural Rubber Sheet with Acrylic Adhesive - 40A - 1/4" Thick x 36" Wide x 36" Long

Natural Rubber Sheet with Acrylic Adhesive - 40A - 1/4" Thick x 36" Wide x 36" Long

Item #: WBB2327630

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant