
Price: $3,169.00
Neoprene has a good balance of properties and is suitable for oils, water, and refrigerants while remaining tough and weather resistant.
Product Specifications
- WIDTH FEET3
- COLOR FINISHBlack
- DUROMETER40A
- THICKNESS INCHES1
- WIDTH INCHES36
- BACKING STYLEPlain
- GRADEStandard
- LENGTH INCHES240
- MANUFACTURERS PART NUMBERBULK-RS-N40-220
- UV RESISTANCEGood
- OIL RESISTANCEGood
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30° to 250° F
- SPECIFICATIONSASTM D2000 BC 407
- COMPRESSION SET0.33
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)1000
- TEAR STRENGTH20 N/mm
- LENGTH FEET20
- DESCRIPTIONNeoprene Rubber Roll No Adhesive
- MATERIALNeoprene
- SHAPERoll
- DENSITY1.50 g/cm3
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
FDA Silicone Rubber Roll with High Temp Adhesive - 50A - 1/16" Thick x 36" Wide x 30 Ft. Long
Item #: B2364000
Not Yet Rated
Usually ships in 2 to 5 days
$2,261.00

Neoprene Rubber Roll No Adhesive - 40A - 1" Thick x 36" Wide x 20 Ft. Long
$3169.0
- Product Information
- Customer Review
- Product Q&A
- Accessories