Take 15% off your entire order!

Offer applied at checkout

Neoprene Rubber Roll No Adhesive - 70A - 1" Thick x 36" Wide x 5 ft. Long

Neoprene Rubber Roll No Adhesive - 70A - 1" Thick x 36" Wide x 5 ft. Long

Item #: WBB2323520

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $587.00

$97.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $587.00 or save 5% on purchase.

Quantity

Neoprene Rubber Roll No Adhesive - 70A - 1" Thick x 36" Wide x 5 ft. Long

Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.

Product Specifications

  • DUROMETER70A
  • COLOR FINISHBlack
  • THICKNESS INCHES1
  • BACKING STYLEPlain
  • WIDTH INCHES36
  • GRADEStandard
  • MANUFACTURERS PART NUMBERBULK-RS-N70-333
  • UV RESISTANCEGood
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30°F to 250°F
  • SPECIFICATIONSASTM D2000 BC 707
  • PACKAGE QUANTITY1
  • COMPRESSION SET0.33
  • TENSILE STRENGTH1000 PSI
  • TEAR STRENGTH20 N/mm
  • LENGTH FEET5
  • DESCRIPTIONNeoprene Rubber Roll No Adhesive
  • MATERIALNeoprene
  • SHAPERoll
  • DENSITY1.50 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

High Strength Buna-N Rubber Roll with Acrylic Adhesive - 70A - 3/8" Thick x 36" Wide x 60" Long

Item #: B2364859

Not Yet Rated

Usually ships in 2 to 5 days

$501.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Neoprene Rubber Roll No Adhesive - 70A - 1" Thick x 36" Wide x 5 ft. Long

Neoprene Rubber Roll No Adhesive - 70A - 1" Thick x 36" Wide x 5 ft. Long

Item #: WBB2323520

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant