Take 15% off your entire order!

Offer applied at checkout

Neoprene Rubber Sheet No Adhesive - 50A - 1" Thick x 12" Wide x 12" Long

Neoprene Rubber Sheet No Adhesive - 50A - 1" Thick x 12" Wide x 12" Long

Item #: WBB2327715

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Neoprene Rubber Sheet No Adhesive - 50A - 1" Thick x 12" Wide x 12" Long

Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.

Product Specifications

  • COLOR FINISHBlack
  • DUROMETER50A
  • THICKNESS INCHES1
  • BACKING STYLEPlain
  • WIDTH INCHES12
  • GRADEStandard
  • MANUFACTURERS PART NUMBERBULK-RS-N50-244
  • UV RESISTANCEGood
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30°F to 250°F
  • SPECIFICATIONSASTM D2000 BC 507
  • COMPRESSION SET0.33
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH1000 PSI
  • TEAR STRENGTH20 N/mm
  • LENGTH FEET1
  • DESCRIPTIONNeoprene Rubber Sheet No Adhesive
  • MATERIALNeoprene
  • SHAPESheet
  • DENSITY1.50 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Neoprene Rubber Sheet No Adhesive - 50A - 1" Thick x 18" Wide x 12" Long

Item #: B2363635

Not Yet Rated

Usually ships in 2 to 5 days

$81.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Neoprene Rubber Sheet No Adhesive - 50A - 1" Thick x 12" Wide x 12" Long

Neoprene Rubber Sheet No Adhesive - 50A - 1" Thick x 12" Wide x 12" Long

Item #: WBB2327715

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant