
Neoprene has a good balance of properties and is suitable for oils, water, and refrigerants while remaining tough and weather resistant.
Product Specifications
- WIDTH FEET1
- COLOR FINISHBlack
- DUROMETER50A
- THICKNESS INCHES3/4
- WIDTH INCHES12
- BACKING STYLEPlain
- GRADEStandard
- LENGTH INCHES18
- MANUFACTURERS PART NUMBERBULK-RS-N50-635
- UV RESISTANCEGood
- OIL RESISTANCEGood
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30° to 250° F
- SPECIFICATIONSASTM D2000 BC 507
- COMPRESSION SET0.33
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)1000
- TEAR STRENGTH20 N/mm
- LENGTH FEET1-1/2
- DESCRIPTIONNeoprene Rubber Sheet No Adhesive
- MATERIALNeoprene
- SHAPESheet
- DENSITY1.50 g/cm3
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
High Strength Neoprene Rubber Sheet No Adhesive - 60A - 3/4" Thick x 18" Wide x 12" Long
Item #: B2358055
Not Yet Rated
Usually ships in 2 to 5 days
$78.95

Neoprene Rubber Sheet No Adhesive - 50A - 3/4" Thick x 18" Wide x 12" Long
$62.95
- Product Information
- Customer Review
- Product Q&A
- Accessories