
Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.
Product Specifications
- COLOR FINISHBlack
- DUROMETER60A
- THICKNESS INCHES1/4
- BACKING STYLEPlain
- WIDTH INCHES36
- GRADEStandard
- MANUFACTURERS PART NUMBERBULK-RS-N60-12
- UV RESISTANCEGood
- OIL RESISTANCEGood
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BC 607
- COMPRESSION SET0.33
- PACKAGE QUANTITY1
- TENSILE STRENGTH1000 PSI
- TEAR STRENGTH20 N/mm
- LENGTH FEET1
- DESCRIPTIONNeoprene Rubber Sheet No Adhesive
- MATERIALNeoprene
- SHAPESheet
- DENSITY1.50 g/cm3
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
Textured Neoprene Rubber Sheet No Adhesive - 60A - 1/4" Thick x 36" Wide x 12" Long
Item #: B2325419
Not Yet Rated
Usually ships in 3 to 6 days
$36.95

Neoprene Rubber Sheet No Adhesive - 60A - 1/4" Thick x 36" Wide x 12" Long
$35.95
- Product Information
- Customer Review
- Product Q&A
- Accessories