Take 15% off your entire order!

Offer applied at checkout

Neoprene Rubber Strip No Adhesive - 60A - 3/8" Thick x 2" Wide x 5 ft. Long

Neoprene Rubber Strip No Adhesive - 60A - 3/8" Thick x 2" Wide x 5 ft. Long

Item #: WBB2322850

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.50

Save $1.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Neoprene Rubber Strip No Adhesive - 60A - 3/8" Thick x 2" Wide x 5 ft. Long

Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.

Product Specifications

  • COLOR FINISHBlack
  • DUROMETER60A
  • THICKNESS INCHES3/8
  • BACKING STYLEPlain
  • WIDTH INCHES2
  • GRADEStandard
  • MANUFACTURERS PART NUMBERBULK-RS-N60-250
  • UV RESISTANCEGood
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30°F to 250°F
  • SPECIFICATIONSASTM D2000 BC 607
  • PACKAGE QUANTITY1
  • COMPRESSION SET0.33
  • TEAR STRENGTH20 N/mm
  • TENSILE STRENGTH1000 PSI
  • LENGTH FEET5
  • DESCRIPTIONNeoprene Rubber Strip No Adhesive
  • MATERIALNeoprene
  • SHAPEStrip
  • DENSITY1.50 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Silicone Rubber Strip with High Temp Adhesive - 40A - 1/32" Thick x 1/2" Wide x 10 Ft. Long

Item #: B2364752

Not Yet Rated

Usually ships in 2 to 5 days

$15.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Neoprene Rubber Strip No Adhesive - 60A - 3/8" Thick x 2" Wide x 5 ft. Long

Neoprene Rubber Strip No Adhesive - 60A - 3/8" Thick x 2" Wide x 5 ft. Long

Item #: WBB2322850

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant