Take 15% off your entire order!

Offer applied at checkout

Neoprene Rubber Strip with Acrylic Adhesive - 70A - 1/16" Thick x 3/4" Wide x 10 Ft. Long

Neoprene Rubber Strip with Acrylic Adhesive - 70A - 1/16" Thick x 3/4" Wide x 10 Ft. Long

Item #: WBB2359263

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.00 up to 8% OFF

Price: $9.20

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Neoprene Rubber Strip with Acrylic Adhesive - 70A - 1/16" Thick x 3/4" Wide x 10 Ft. Long

Neoprene has a good balance of properties and is suitable for oils, water, and refrigerants while remaining tough and weather resistant.

Product Specifications

  • DUROMETER70A
  • COLOR FINISHBlack
  • THICKNESS INCHES1/16
  • BACKING STYLEAcrylic Adhesive
  • WIDTH INCHES3/4
  • LENGTH INCHES120
  • GRADEStandard
  • MANUFACTURERS PART NUMBERBULK-RS-N70-129
  • UV RESISTANCEGood
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30° to 250° F
  • SPECIFICATIONSASTM D2000 BC 707
  • COMPRESSION SET0.33
  • PACKAGE QUANTITY1
  • TEAR STRENGTH20 N/mm
  • TENSILE STRENGTH (PSI)1000
  • LENGTH FEET10
  • DESCRIPTIONNeoprene Rubber Strip with Acrylic Adhesive
  • MATERIALNeoprene
  • ADHESIVE TEMPERATURE RANGE-30° to 230° F
  • SHAPEStrip
  • BRANDUSA Sealing
  • DENSITY1.50 g/cm3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Silicone Rubber Strip No Adhesive - 40A - 1/32" Thick x 1/2" Wide x 10 Ft. Long

Item #: B2364645

Not Yet Rated

Usually ships in 2 to 5 days

$7.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Neoprene Rubber Strip with Acrylic Adhesive - 70A - 1/16" Thick x 3/4" Wide x 10 Ft. Long

Neoprene Rubber Strip with Acrylic Adhesive - 70A - 1/16" Thick x 3/4" Wide x 10 Ft. Long

Item #: WBB2359263

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant