
Neoprene has a good balance of properties and is suitable for oils, water, and refrigerants while remaining tough and weather resistant.
Product Specifications
- COLOR FINISHBlack
- DUROMETER70A
- THICKNESS INCHES1/32
- WIDTH INCHES1
- BACKING STYLEAcrylic Adhesive
- GRADEStandard
- LENGTH INCHES120
- MANUFACTURERS PART NUMBERBULK-RS-N70-150
- UV RESISTANCEGood
- OIL RESISTANCEGood
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30° to 250° F
- SPECIFICATIONSASTM D2000 BC 707
- COMPRESSION SET0.33
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)1000
- TEAR STRENGTH20 N/mm
- LENGTH FEET10
- DESCRIPTIONNeoprene Rubber Strip with Acrylic Adhesive
- MATERIALNeoprene
- ADHESIVE TEMPERATURE RANGE-30° to 230° F
- SHAPEStrip
- BRANDUSA Sealing
- DENSITY1.50 g/cm3
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
Silicone Rubber Strip No Adhesive - 40A - 1/32" Thick x 1/2" Wide x 10 Ft. Long
Item #: B2364645
Not Yet Rated
Usually ships in 2 to 5 days
$7.10

Neoprene Rubber Strip with Acrylic Adhesive - 70A - 1/32" Thick x 1" Wide x 10 Ft. Long
$9.5
- Product Information
- Customer Review
- Product Q&A
- Accessories