Take 15% off your entire order!

Offer applied at checkout

Red SBR Rubber Sheet No Adhesive - 60A - 1/16" Thick x 36" Wide x 24" Long

Red SBR Rubber Sheet No Adhesive - 60A - 1/16" Thick x 36" Wide x 24" Long

Item #: WBB2356515

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.80 up to 9% OFF

Price: $15.25

Save $0.76 with 5% off when you use your Global Industrial Credit Card.

Quantity

Red SBR Rubber Sheet No Adhesive - 60A - 1/16" Thick x 36" Wide x 24" Long

SBR is a good economical choice for general purpose use and offers good abrasion resistance.

Product Specifications

  • WIDTH FEET3
  • DUROMETER60A
  • COLOR FINISHRed
  • THICKNESS INCHES1/16
  • BACKING STYLEPlain
  • WIDTH INCHES36
  • GRADEStandard
  • LENGTH INCHES24
  • MANUFACTURERS PART NUMBERBULK-RS-RSBR60-83
  • UV RESISTANCEFair
  • OIL RESISTANCEFair
  • CHEMICAL RESISTANCEFair
  • MATERIAL TEMPERATURE RANGE-45° to 200° F
  • SPECIFICATIONSASTM D2000 AA 603
  • COMPRESSION SET0.38
  • PACKAGE QUANTITY1
  • TEAR STRENGTH16 N/mm
  • TENSILE STRENGTH (PSI)400
  • LENGTH FEET2
  • DESCRIPTIONRed SBR Rubber Sheet No Adhesive
  • MATERIALSBR
  • SHAPESheet
  • DENSITY1.50 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

SBR Rubber Sheet No Adhesive - 60A - 1/16" Thick x 36" Wide x 24" Long

Item #: B2328031

Not Yet Rated

Usually ships in 3 to 6 days

$10.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Red SBR Rubber Sheet No Adhesive - 60A - 1/16" Thick x 36" Wide x 24" Long

Red SBR Rubber Sheet No Adhesive - 60A - 1/16" Thick x 36" Wide x 24" Long

Item #: WBB2356515

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant