Take 15% off your entire order!

Offer applied at checkout

SBR Rubber Sheet No Adhesive - 75A - 1/16" Thick x 36" Wide x 24" Long

SBR Rubber Sheet No Adhesive - 75A - 1/16" Thick x 36" Wide x 24" Long

Item #: WBB2328018

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.75

Save $0.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

SBR Rubber Sheet No Adhesive - 75A - 1/16" Thick x 36" Wide x 24" Long

SBR is a good economical choice for general purpose use and offers good abrasion resistance.

Product Specifications

  • WIDTH FEET3
  • COLOR FINISHBlack
  • DUROMETER75A
  • THICKNESS INCHES1/16
  • BACKING STYLEPlain
  • GRADEStandard
  • MANUFACTURERS PART NUMBERBULK-RS-SBR75-28
  • UV RESISTANCEFair
  • OIL RESISTANCEFair
  • CHEMICAL RESISTANCEFair
  • MATERIAL TEMPERATURE RANGE-45°F to 200°F
  • SPECIFICATIONSASTM D2000 AA 706
  • PACKAGE QUANTITY1
  • COMPRESSION SET0.35
  • TENSILE STRENGTH800 PSI
  • TEAR STRENGTH18 N/mm
  • LENGTH FEET2
  • DESCRIPTIONSBR Rubber Sheet No Adhesive
  • MATERIALSBR
  • SHAPESheet
  • DENSITY1.45 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Red SBR Rubber Sheet No Adhesive - 60A - 1/16" Thick x 36" Wide x 24" Long

Item #: B2356515

Not Yet Rated

Usually ships in 2 to 5 days

$15.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SBR Rubber Sheet No Adhesive - 75A - 1/16" Thick x 36" Wide x 24" Long

SBR Rubber Sheet No Adhesive - 75A - 1/16" Thick x 36" Wide x 24" Long

Item #: WBB2328018

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant