Take 15% off your entire order!

Offer applied at checkout

SBR Rubber Sheet No PSA-60A -1/8" T x 36"W x 36"

SBR Rubber Sheet No PSA-60A -1/8" T x 36"W x 36"

Item #: WBB2266796

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SBR Rubber Sheet No PSA-60A -1/8" T x 36"W x 36"

These gasket sheets are made of SBR Rubber which is a good general purpose material with good water and abrasion resistance. Also know as Red Rubber.

Product Specifications

  • WIDTH FEET3
  • HARDNESSMedium
  • DUROMETER60A
  • COLOR FINISHBlack
  • THICKNESS INCHES1/8
  • BACKING STYLEPlain
  • WIDTH INCHES36
  • LENGTH INCHES36
  • GRADEStandard
  • MANUFACTURERS PART NUMBERBULK-RS-SBR60-6
  • UV RESISTANCEFair
  • OIL RESISTANCEFair
  • CHEMICAL RESISTANCEFair
  • MATERIAL TEMPERATURE RANGE-20F to 170F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)435 PSI
  • LENGTH FEET3
  • DESCRIPTIONSBR Rubber Sheet No PSA
  • MATERIALSBR
  • SHAPESheet
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Silicone Rubber Strip with High Temp Adhesive - 60A - 3/32" Thick x 3/4" Wide x 10 Ft. Long

Item #: B2363199

Not Yet Rated

Usually ships in 2 to 5 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SBR Rubber Sheet No PSA-60A -1/8" T x 36"W x 36"

SBR Rubber Sheet No PSA-60A -1/8" T x 36"W x 36"

Item #: WBB2266796

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant