
This formulation is made of FDA complaint materials for food, beverage, and pharmaceutical applications. Silicone can withstand high temperatures and has excellent weathering properties. It also has a low compression set compared to other rubbers so it bounces back to shape, even after extended compression.
Product Specifications
- WIDTH FEET3
- COLOR FINISHSemi-Clear
- DUROMETER40A
- THICKNESS INCHES3/16
- WIDTH INCHES36
- BACKING STYLEPlain
- LENGTH INCHES84
- MANUFACTURERS PART NUMBERBULK-RS-S40CLRFDA-88
- UV RESISTANCEExcellent
- OIL RESISTANCEFair
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-80° to 450° F
- SPECIFICATIONSASTM D2000 GE 404, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A
- COMPRESSION SET0.3
- PACKAGE QUANTITY1
- TEAR STRENGTH15 N/mm
- MATERIALSilicone
- SHAPERoll
- DENSITY1.25 g/cm3
- GRADEFood
- TENSILE STRENGTH650 PSI
- LENGTH FEET7
- DESCRIPTIONSemi-Clear FDA Silicone Rubber Roll No Adhesive
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
High Strength Buna-N Rubber Roll No Adhesive - 70A - 3/32" Thick x 36" Wide x 20 Ft. Long
Item #: B2364848
Not Yet Rated
Usually ships in 2 to 5 days
$322.95

Semi-Clear FDA Silicone Rubber Roll No Adhesive - 40A - 3/16" Thick x 36" Wide x 7 Ft. Long
$309.95
- Product Information
- Customer Review
- Product Q&A
- Accessories