Rubber Rolls
Rubber rolls act as a protective layer, protecting floors and surfaces from damage caused by heavy equipment, high-impact activities, or foot traffic. They are designed to absorb shock and impact, making them ideal for use in areas where equipment or heavy objects are moved frequently or risk falling. Rubber rolls come in different thicknesses to accommodate various levels of impact resistance and load-bearing requirements. They are ideal for use in various applications, including gym flooring, industrial flooring, commercial spaces, and more.
Most Relevant

Oil Resistant Buna-N Rubber
| Compare | Image | Backing Type | Durometer | Length | Shape | Thickness | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Plain | 70A | 4 ft | Roll | 1/8 in | 36 in | WBB2323947 | $129.95 | ||
![]() | Plain | 70A | 5 ft | Roll | 1/4 in | 36 in | WBB2323891 | $279.95 | ||
![]() | Plain | 80A | - | Roll | 3/8 in | 60 in | WBB2775333 | $839.00 | ||
![]() | Plain | 80A | - | Roll | 1/4 in | 60 in | WBB2775987 | $605.00 | ||
![]() | Plain | 80A | - | Roll | 3/8 in | 720 in | WBB2776030 | $10,249.00 |

Ultra Strength Neoprene Rubber

Abrasion Resistant SBR Rubber Sheets and Strips
Showing 1-10 of 14 results

High Temperature FDA Silicone Rubber
Showing 1-10 of 27 results

Multipurpose Neoprene Rubber

Fabric Reinforced Neoprene Rubber

Braided Silicone Tubes

High Strength Abrasion Resistant SBR Rubber

Textured Multipurpose Neoprene Rubber

FDA Multipurpose Neoprene Rubber Sheets and Strips

Ultra Strength Oil Resistant Buna-N Rubber

Weather Resistant EPDM Rubber

High Temperature Silicone Rubber Tubes

Fiberglass Fabric-Reinforced Silicone Rubber

High Strength Multipurpose Neoprene Rubber Sheets and Strips

Elastic Natural Rubber

Fabric-Reinforced Oil Resistant Buna-N Rubber

Chemical Resistant Viton Rubber

FDA Oil Resistant Buna-N Rubber

























