
Product Information
Customer Review
Product Q&A
Accessories
Silicone Rubber Strip with High Temp Adhesive - 40A - 1/32" Thick x 1/2" Wide x 10 Ft. Long
This formulation can withstand the highest temperatures and offers the lowest compression compared to our other silicone compounds. It is also made of FDA complaint materials for food, beverage, and pharmaceutical applications. Silicone has excellent weathering properties.
This formulation can withstand the highest temperatures and offers the lowest compression compared to our other silicone compounds. It is also made of FDA complaint materials for food, beverage, and pharmaceutical applications. Silicone has excellent weathering properties.
Product Specifications
- COLOR FINISHRed
- DUROMETER40A
- THICKNESS INCHES1/32
- WIDTH INCHES1/2
- BACKING STYLEHigh Temp Adhesive
- LENGTH INCHES120
- MANUFACTURERS PART NUMBERBULK-RS-S40-147
- UV RESISTANCEExcellent
- OIL RESISTANCEFair
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-80° to 500° F
- SPECIFICATIONSASTM D2000 GE 407, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A & 2B
- COMPRESSION SET0.2
- PACKAGE QUANTITY1
- TEAR STRENGTH17 N/mm
- MATERIALSilicone
- ADHESIVE TEMPERATURE RANGE-100° to 500° F
- SHAPEStrip
- DENSITY1.25 g/cm3
- GRADEFood
- TENSILE STRENGTH1000 PSI
- LENGTH FEET10
- DESCRIPTIONSilicone Rubber Strip with High Temp Adhesive
- BRANDUSA Sealing
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
EPDM Rubber Strip No Adhesive - 60A - 1/32" Thick x 3" Wide x 10 Ft. Long
Item #: B2363490
Not Yet Rated
Usually ships in 2 to 5 days
$11.75

Silicone Rubber Strip with High Temp Adhesive - 40A - 1/32" Thick x 1/2" Wide x 10 Ft. Long
$15.0
- Product Information
- Customer Review
- Product Q&A
- Accessories