Take 15% off your entire order!

Offer applied at checkout

Silicone Rubber Strip With High Temp Adhesive-40A - 1/4" Thick x 2"W x 10'L

Silicone Rubber Strip With High Temp Adhesive-40A - 1/4" Thick x 2"W x 10'L

Item #: WBB2272732

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Silicone Rubber Strip With High Temp Adhesive-40A - 1/4" Thick x 2"W x 10'L

Made by USA Sealing. Silicone withstands both high and low temperatures and is more resilient than other rubber materials. Silicone has excellent weathering properties and also maintains its shape over longer periods of time than other rubber materials. Silicone also offers good resistance to ozone. Soft durometer rubber has better conformability. The high temperature adhesive performs at a much higher temperature range so that the adhesive meets or exceeds the material temperature range.

Product Specifications

  • HARDNESSSoft
  • COLOR FINISHRed
  • DUROMETER40A
  • THICKNESS INCHES1/4
  • BACKING STYLEHigh Temp Adhesive
  • WIDTH INCHES2
  • GRADEStandard
  • LENGTH INCHES120
  • MANUFACTURERS PART NUMBERBULK-RS-S40-163
  • UV RESISTANCEExcellent
  • OIL RESISTANCEFair
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-60F to 400F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)700 PSI
  • LENGTH FEET10
  • DESCRIPTIONSilicone Rubber Strip With High Temp Adhesive
  • MATERIALSilicone
  • ADHESIVE TEMPERATURE RANGE-100F to 500F
  • SHAPEStrip
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Red SBR Rubber Roll No Adhesive - 60A - 1/16" Thick x 36" Wide x 9 Ft. Long

Item #: B2364223

Not Yet Rated

Usually ships in 2 to 5 days

$51.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Silicone Rubber Strip With High Temp Adhesive-40A - 1/4" Thick x 2"W x 10'L

Silicone Rubber Strip With High Temp Adhesive-40A - 1/4" Thick x 2"W x 10'L

Item #: WBB2272732

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant