Take 15% off your entire order!

Offer applied at checkout

Silicone Rubber Strip With High Temp Adhesive-60A -1/16" Thick x 1" Wide x 10 ft. Long

Silicone Rubber Strip With High Temp Adhesive-60A -1/16" Thick x 1" Wide x 10 ft. Long

Item #: WBB2267179

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.00

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Silicone Rubber Strip With High Temp Adhesive-60A -1/16" Thick x 1" Wide x 10 ft. Long

These gasket strips are made from Silicone rubber. Silicone withstands both high and low temperatures and is more resilient than other rubber materials. Silicone has excellent weathering properties and also maintains its shape over longer periods of time than other rubber materials. Silicone also offers good resistance to ozone. Soft durometer rubber has better conformability.

Product Specifications

  • HARDNESSMedium
  • COLOR FINISHRed
  • DUROMETER60A
  • THICKNESS INCHES1/16
  • WIDTH INCHES1
  • BACKING STYLEHigh Temp Adhesive
  • GRADEStandard
  • LENGTH INCHES120
  • MANUFACTURERS PART NUMBERBULK-RS-S60-130
  • UV RESISTANCEExcellent
  • OIL RESISTANCEFair
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-60F to 400F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)700 PSI
  • LENGTH FEET10
  • DESCRIPTIONSilicone Rubber Strip With High Temp Adhesive
  • MATERIALSilicone
  • ADHESIVE TEMPERATURE RANGE-100F to 500F
  • SHAPEStrip
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Silicone Rubber Strip With High Temp Adhesive-60A -1/8" Thick x 1" Wide x 10 ft. Long

Item #: B2267164

Not Yet Rated

Usually ships in 1 to 4 days

$24.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Silicone Rubber Strip With High Temp Adhesive-60A -1/16" Thick x 1" Wide x 10 ft. Long

Silicone Rubber Strip With High Temp Adhesive-60A -1/16" Thick x 1" Wide x 10 ft. Long

Item #: WBB2267179

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant