These sheets have a crisscross texture that provides a nonslip gripping surface. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage.
Product Specifications
- COLOR FINISHBlack
- DUROMETER70A
- THICKNESS INCHES3/16
- BACKING STYLEAcrylic Adhesive
- WIDTH INCHES12
- GRADEStandard
- MANUFACTURERS PART NUMBERBULK-RS-N70TXT-17
- UV RESISTANCEGood
- OIL RESISTANCEGood
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BC 707
- COMPRESSION SET0.33
- PACKAGE QUANTITY1
- TENSILE STRENGTH1000 PSI
- TEAR STRENGTH20 N/mm
- LENGTH FEET1
- DESCRIPTIONTextured Neoprene Rubber Sheet with Acrylic Adhesive
- MATERIALNeoprene
- ADHESIVE TEMPERATURE RANGE-30°F to 230°F
- SHAPESheet
- DENSITY1.50 g/cm3
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
Textured Neoprene Rubber Sheet with Acrylic Adhesive - 50A - 3/16" Thick x 12" Wide x 12" Long
Item #: B2328316
Not Yet Rated
Usually ships in 3 to 6 days
$21.00

Textured Neoprene Rubber Sheet with Acrylic Adhesive - 70A - 3/16" Thick x 12" Wide x 12" Long
$18.75
- Product Information
- Customer Review
- Product Q&A
- Accessories