Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubber Rolls

Rubber rolls act as a protective layer, protecting floors and surfaces from damage caused by heavy equipment, high-impact activities, or foot traffic. They are designed to absorb shock and impact, making them ideal for use in areas where equipment or heavy objects are moved frequently or risk falling. Rubber rolls come in different thicknesses to accommodate various levels of impact resistance and load-bearing requirements. They are ideal for use in various applications, including gym flooring, industrial flooring, commercial spaces, and more.
99 Results
Oil Resistant Buna-N Rubber

Oil Resistant Buna-N Rubber

CompareImageBacking TypeDurometerLengthShapeThicknessWidthModel #Price
Buna-N Rubber Roll, 48"L x 36"W x 1/8" Thick, 70A, Black
Plain
70A
4 ft
Roll
1/8 in
36 in
WBB2323947$129.95
Buna-N Rubber Roll, 60"L x 36"W x 1/4" Thick, 70A, Black
Plain
70A
5 ft
Roll
1/4 in
36 in
WBB2323891$279.95
Buna-N Roll, High Strength, 720"L x 36"W x 3/8" Thick, 80A, Black
Plain
80A
-
Roll
3/8 in
60 in
WBB2775333$839.00
Buna-N Roll, High Strength, 8640"L x 36"W x 3/8" Thick, 80A, Black
Plain
80A
-
Roll
3/8 in
720 in
WBB2776030$10,249.00
Buna-N Roll, High Strength, 720"L x 36"W x 1/4" Thick, 80A, Black
Plain
80A
-
Roll
1/4 in
60 in
WBB2775987$605.00
Ultra Strength Neoprene Rubber

Ultra Strength Neoprene Rubber

Abrasion Resistant SBR Rubber Sheets and Strips

Abrasion Resistant SBR Rubber Sheets and Strips

Showing 1-10 of 14 results
High Temperature FDA Silicone Rubber

High Temperature FDA Silicone Rubber

Showing 1-10 of 27 results
Multipurpose Neoprene Rubber

Multipurpose Neoprene Rubber

Fabric Reinforced Neoprene Rubber

Fabric Reinforced Neoprene Rubber

Braided Silicone Tubes

Braided Silicone Tubes

High Strength Abrasion Resistant SBR Rubber

High Strength Abrasion Resistant SBR Rubber

Textured Multipurpose Neoprene Rubber

Textured Multipurpose Neoprene Rubber

FDA Multipurpose Neoprene Rubber Sheets and Strips

FDA Multipurpose Neoprene Rubber Sheets and Strips

Ultra Strength Oil Resistant Buna-N Rubber

Ultra Strength Oil Resistant Buna-N Rubber

Weather Resistant EPDM Rubber

Weather Resistant EPDM Rubber

High Temperature Silicone Rubber Tubes

High Temperature Silicone Rubber Tubes

Fiberglass Fabric-Reinforced Silicone Rubber

Fiberglass Fabric-Reinforced Silicone Rubber

High Strength Multipurpose Neoprene Rubber Sheets and Strips

High Strength Multipurpose Neoprene Rubber Sheets and Strips

Elastic Natural Rubber

Elastic Natural Rubber

Fabric-Reinforced Oil Resistant Buna-N Rubber

Fabric-Reinforced Oil Resistant Buna-N Rubber

Chemical Resistant Viton Rubber

Chemical Resistant Viton Rubber

FDA Oil Resistant Buna-N Rubber

FDA Oil Resistant Buna-N Rubber

Oil Resistant Buna-N Rubber Sheets and Strips

Oil Resistant Buna-N Rubber Sheets and Strips