Take 15% off your entire order!

Offer applied at checkout

Ultra Strength Neoprene Rubber Sheet No Adhesive - 50A - 1/4" Thick x 36" Wide x 24" Long

Ultra Strength Neoprene Rubber Sheet No Adhesive - 50A - 1/4" Thick x 36" Wide x 24" Long

Item #: WBB2328126

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $194.95

Save $9.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Ultra Strength Neoprene Rubber Sheet No Adhesive - 50A - 1/4" Thick x 36" Wide x 24" Long

This formulation is stronger and more durable than both Standard and High Strength Neoprene for the most demanding applications. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.

Product Specifications

  • COLOR FINISHBlack
  • DUROMETER50A
  • THICKNESS INCHES1/4
  • BACKING STYLEPlain
  • WIDTH INCHES36
  • GRADEUltra Strength
  • MANUFACTURERS PART NUMBERBULK-RS-NUS50-312
  • UV RESISTANCEGood
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30°F to 250°F
  • SPECIFICATIONSASTM D2000 BC 517
  • COMPRESSION SET0.28
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH2500 PSI
  • TEAR STRENGTH25 N/mm
  • LENGTH FEET2
  • DESCRIPTIONUltra Strength Neoprene Rubber Sheet No Adhesive
  • MATERIALNeoprene
  • SHAPESheet
  • DENSITY1.35 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Ultra Strength Buna-N Rubber Sheet No Adhesive - 50A - 1/4" Thick x 36" Wide x 24" Long

Item #: B2328503

Not Yet Rated

Usually ships in 3 to 6 days

$194.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ultra Strength Neoprene Rubber Sheet No Adhesive - 50A - 1/4" Thick x 36" Wide x 24" Long

Ultra Strength Neoprene Rubber Sheet No Adhesive - 50A - 1/4" Thick x 36" Wide x 24" Long

Item #: WBB2328126

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant