Take 15% off your entire order!

Offer applied at checkout

White FDA Silicone Rubber Roll No Adhesive - 40A - 3/8" Thick x 36" Wide x 5 ft. Long

White FDA Silicone Rubber Roll No Adhesive - 40A - 3/8" Thick x 36" Wide x 5 ft. Long

Item #: WBB2326876

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $478.95

Save $23.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

White FDA Silicone Rubber Roll No Adhesive - 40A - 3/8" Thick x 36" Wide x 5 ft. Long

This formulation is made of FDA complaint materials for food, beverage, and pharmaceutical applications. Silicone can withstand high temperatures and has excellent weathering properties. It also has a low compression set compared to other rubbers so it bounces back to shape, even after extended compression.

Product Specifications

  • DUROMETER40A
  • COLOR FINISHWhite
  • THICKNESS INCHES3/8
  • WIDTH INCHES36
  • BACKING STYLEPlain
  • GRADEFood
  • MANUFACTURERS PART NUMBERBULK-RS-S40WFDA-76
  • UV RESISTANCEExcellent
  • OIL RESISTANCEFair
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-80°F to 450°F
  • SPECIFICATIONSASTM D2000 GE 404, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A
  • COMPRESSION SET0.3
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH650 PSI
  • TEAR STRENGTH15 N/mm
  • LENGTH FEET5
  • DESCRIPTIONWhite FDA Silicone Rubber Roll No Adhesive
  • MATERIALSilicone
  • ADHESIVE TEMPERATURE RANGE--
  • SHAPERoll
  • BRANDUSA Sealing
  • DENSITY1.25 g/cm3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

High Strength Buna-N Rubber Roll No Adhesive - 40A - 1/16" Thick x 36" Wide x 30 Ft. Long

Item #: B2364863

Not Yet Rated

Usually ships in 2 to 5 days

$404.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
White FDA Silicone Rubber Roll No Adhesive - 40A - 3/8" Thick x 36" Wide x 5 ft. Long

White FDA Silicone Rubber Roll No Adhesive - 40A - 3/8" Thick x 36" Wide x 5 ft. Long

Item #: WBB2326876

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant