Take 15% off your entire order!

Offer applied at checkout

+

Keystone Fabrics Choice Cordless Outdoor Sun Shade, 84" W x 72" H, Monterey

Keystone Fabrics Choice Cordless Outdoor Sun Shade, 84" W x 72" H, Monterey

Item #: WBB2313897

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$69.99 up to 19% OFF

Price: $56.95

Save $2.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Keystone Fabrics Choice Cordless Outdoor Sun Shade, 84" W x 72" H, Monterey

Are you hot and uncomfortable in your outdoor spaces. If so, Keystone Fabrics Cordless Outdoor Sun Shades are the perfect solution. Our shades are made from weather-resistant HDPE fabric that breathes allowing cool air to circulate. With up to 89% UV block, these shades keep your space cool, while lowering your energy costs, reducing blinding glare and fading of furniture. Simply roll your shades down, using the pole and hand crank system, before heat starts building up on your window, porch or patio and start enjoying your outdoor space again. An installation template, bungee tie down system, a aluminum bottom rail and a removeable pole are included.

Product Specifications

  • WARRANTY1 Year On Hardware, 5 Years On Fabric
  • PACKAGE QUANTITY1
  • MOUNTING TYPEWall or Ceiling
  • MANUFACTURERS PART NUMBERP7715
  • MATERIAL(S)HDPE
  • SERIESCordless Outdoor Sun Shade
  • LIGHT BLOCKAGE0.84
  • WEIGHT LBS5
  • DESCRIPTIONChoice Cordless Outdoor Sun Shade
  • BRANDKeystone Fabrics
  • HEIGHT INCHES72
  • LENGTH INCHES3-1/4
  • COLORMonterey
  • WIDTH INCHES84
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Keystone Fabrics Choice Cordless Outdoor Sun Shade, 96" W x 72" H, Monterey

Item #: B2313896

Not Yet Rated

Usually ships in 2 to 5 days

$66.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Keystone Fabrics Choice Cordless Outdoor Sun Shade, 84" W x 72" H, Monterey

Keystone Fabrics Choice Cordless Outdoor Sun Shade, 84" W x 72" H, Monterey

Item #: WBB2313897

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Keystone Fabrics Choice Cordless Outdoor Sun Shade, 84" W x 72" H, Monterey
    Keystone Fabrics Choice Cordless Outdoor Sun Shade, 84" W x 72" H, Monterey
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant