Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keystone Remote Control Operated Sun Shade w/Valance, Kona 48"W x 96"H

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Keystone Remote Control Operated Sun Shade w/Valance, Kona 48"W x 96"H

Item #: WBB1597540

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $399.00 Save up to 18%
Price: $ 327.95
OUT OF STOCK.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Keystone R2041 Elite Plus Kona Sun Shade W/Valance & Remote, PVC, Charcoal, 96" x 48.5" x 6"

Keystone Elite Plus Series Kona 48" wide x 96" remote control operated window shade. Quality sun and heat reducing shade fabric material. Provides 90% sun block. Includes valance. All Elite Plus shades utilize our cable system to secure the bottom of the shade and prevent flapping during light wind conditions. The shade should be rolled up during moderate to extreme wind conditions. All Elite Plus shades have the motor located on the left side of the shade. The power cord is 78'' long and is also located on the left side of the shade. The remote control is a single channel remote, each remote can operate one shade. Power cord and remote are white.

Product Specifications

    • LIGHT BLOCKAGE0.9
    • SERIESElite Plus
    • LENGTH INCHES96
    • MANUFACTURERS PART NUMBERR2041
    • WARRANTY2 Years On Hardware, 5 Years On Fabric
    • COLORKona
    • HEIGHT INCHES6
    • WIDTH INCHES48
    • MATERIAL(S)PVC
    • MOUNTING TYPEUniversal Brackets (Included), Mount To Wall Or Ceiling
    • BRANDKeystone Fabrics

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!