+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Are you not enjoying your outdoor living space because it is too hot? Are you paying a ton on air conditioning bills? If so, Keystone Fabrics Roller Shades are the perfect solution for you. By rolling these shades down prior to the sun heating up your window or patio, you can dramatically reduce the heat build up on your porch, sunroom or inside your home. Start enjoying your outdoor living space again, while watching your cooling costs go down. In addition to cooling your living space, these shades also reduce unwanted glare and protect against UV exposure. These shades are made with premium PVC fabric for exterior use. A oil-rubbed bronze valance encloses and protects the shade when not in use. They are operated using a remote control, offering a safer option for use around children and pets. A 10' AC power cord comes on the right side of the shade. You can program up to 5 shades onto one multi channel remote that is included with each shade. Keystone Fabric's "easy install system" will allow you to quickly install these shades. An installation template is included along with our cable tie down system that allows the shades to flex during mild wind conditions.
Product Specifications
- WARRANTY2 Years On Hardware, 5 Years On Fabric
- MOUNTING TYPEUniversal Brackets (Included), Mount To Wall Or Ceiling
- MANUFACTURERS PART NUMBERR2038
- MATERIAL(S)PVC
- BRANDKeystone Fabrics
- SERIESElite Plus
- LIGHT BLOCKAGE0.72
- HEIGHT INCHES96
- LENGTH INCHES96
- COLORMaui
- WIDTH INCHES48
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Keystone Fabrics Premium Outdoor Sun Shade, Motorized, 72"W x 96"H, Maui
Item #: B1597527
Not Yet Rated
Usually ships in 3 to 6 days
$324.95

Keystone Fabrics Premium Outdoor Sun Shade, Motorized, 48"W x 96"H, Maui
$297.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A