Gable Vents & Louvers
Most Relevant
Ekena Gable Vents & Louvers - Round & Oval

Ekena gable vents & louvers are round or oval-shaped and made for lasting durability. The heavy-duty urethane construction provides lasting dependability and strength. The material can withstand a wide range of temperatures making them ideal for any environment. Various gable louvers and vents are available. Size and other features may vary per unit.
| Compare | Image | Material | Dimensions | Series | Model # | Price | |
|---|---|---|---|---|---|---|---|
![]() | Urethane | 27W x 27H in | 1 | WBB1117275 | $119.95 | ||
![]() | Urethane | 20W x 20H in | 1 | Ships Same Day WBB1117175 | $94.95 | ||
![]() | Urethane | 23W x 23H x 1-1/2D in | 1 | WBB1117178 | $109.95 | ||
![]() | Urethane | 18W x 18H in | 1 | WBB1117483 | $86.95 | ||
![]() | Urethane | 23W x 23H x 1-1/2D in | 1 | WBB1117176 | $109.95 |
Ekena Gable Vents & Louvers - Octagon, Peaked, Triangle & Vertical

These Ekena gable vents & louvers feature octagon, peaked, triangle, and vertical designs. Both decorative and functional, most of these models feature a urethane construction that provides lasting durability and strength. The material is temperature resistant and can withstand a variety of environments.






