Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gable Vents & Louvers

9 Results

Ekena Gable Vents & Louvers - Round & Oval

Ekena Gable Vents & Louvers - Round & Oval
Ekena gable vents & louvers are round or oval-shaped and made for lasting durability. The heavy-duty urethane construction provides lasting dependability and strength. The material can withstand a wide range of temperatures making them ideal for any environment. Various gable louvers and vents are available. Size and other features may vary per unit.
CompareImageMaterialDimensionsSeriesModel #Price
Ekena Plain Round Gable Vent Louver GVRO27F, 27"W x 27"H, Functional
Urethane
27W x 27H in
1
WBB1117275$119.95
Ekena Round Gable Vent Louver GVRO20F, 20"W x 20"H, Functional
Urethane
20W x 20H in
1
Ships Same Day
WBB1117175
$94.95
Ekena Round Gable Vent GVRO23F, 23"W x 23"H x 1-1/2"D, Functional
Urethane
23W x 23H x 1-1/2D in
1
WBB1117178$109.95
Ekena Round Gable Vent Louver GVRO18F, 18"W x 18"H, Functional
Urethane
18W x 18H in
1
WBB1117483$86.95
Ekena Round Gable Vent GVRO23D, 23"W x 23"H x 1-1/2"D, Decorative
Urethane
23W x 23H x 1-1/2D in
1
WBB1117176$109.95

Ekena Gable Vents & Louvers - Octagon, Peaked, Triangle & Vertical

Ekena Gable Vents & Louvers - Octagon, Peaked, Triangle & Vertical
These Ekena gable vents & louvers feature octagon, peaked, triangle, and vertical designs. Both decorative and functional, most of these models feature a urethane construction that provides lasting durability and strength. The material is temperature resistant and can withstand a variety of environments.