Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zephyr Secure

Model # :WBB2279929

MPN #: 1954

Zephyr Built-In Combination Lock Spring Latch Control Key Option, Right Hinge Locker Door, 10/PK

Product Description
*For key match select existing and input key number.

Zephyr Lock's Spring Latch series offers automatic locking for a convenient yet secure way to lock up belongings. For increased ease of use all locks are standard with an ergonomic dial, complete with a grip ring and non-slip coating. With seven pre-set combinations, the Spring Latch series has a longer lifetime than your average combination lock. The spring latch locks are available with a brass escutcheon plate to add a sleek, upscale look to any locker door, and come in both right or left-hinged options, as well as ADA compliant models.

Features:

  • Ergonomic dial with grip ring and non-slip coating
  • 7 pre-set combinations for extended usage
  • Automatic locking
  • Supervisory key control access
  • Nut channels for easy installation
  • 3-digit dialing combination with 5-pin tumbler key plug
  • Similar in operation to Master Lock 1654/1655 & 1652/1653
  • Fully retracting automatic spring latch with standard 5/16? bolt
  • Button guard to protect lock function from overstuffed lockers
  • Includes 2 mounting nuts


Note: Supervisory Control Key Sold Separately

PRICE
$189.95

1
1
Expected on or around 10/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/4 in
Weight0.6 lbs

Product Details

Lock TypeBuilt-In Combination Lock
Door Handle TypeLock Hasp
Number of Pins5
ColorBlack
SeriesZephyr Built-In Combination Locks
Includes2 Mounting Nuts
MaterialStainless Steel
Package Quantity10
Manufacturers Part Number1954
Door HingeRight Hinged
BrandZephyr Secure

Warranty

Warranty10 yr