Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB440072

MPN #: K1695CM

Master Lock® No. K1695CM Master Key For 1695MKADA

Product Description
Cut Master key for 1695MKADA.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.


PRICE
$11.82

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Lock TypeBuilt-In Combination Lock
TypeMaster Key
MaterialMetal
ColorYellow
Series1695 ADA
Manufacturers Part NumberK1695CM
Door HingeRight Hinged
BrandMaster Lock