Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zephyr Secure

Model # :WBB2279941

MPN #: 1770

Zephyr Built-In Cylinder Key Lock Dead Bolt Keyed Diff, 2 User Keys and Control Key Option, 10/PK

Product Description
This 1770 Dead Bolt Key Lock is a classic dead bolt locking system that ensures the safety of your belongings. The Dead Bolt series of locks offers the highest of security and is equipped with a 5-pin tumbler lock cylinder, enhancing the durability and effectiveness of this lock. These locks are also designed to work on both left- and right-hinged doors for your convenience.

Features:

  • Locks are individually keyed for single key access on a single lock
  • Available in keyed alike version (Model 1770KA)
  • Manually engaged dead bolt for higher security
  • Key retaining, key out in locked position only
  • Rear mounted steel casing deters vandalism
  • Supervisory Control Key override
  • Each lock supplied with 2 keys
  • Mounting hardware Included


Note: Supervisory Control Key Sold Separately

PRICE
$179.95

1
1
Expected on or around 10/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/4 in
Weight0.5 lbs

Product Details

Lock TypeBuilt-In Key Lock
TypeControl Key
Door Handle TypeLeft or Right Handle
Number of Pins5
ColorGray
Locker TierAll Tiers
Mounting LocationSurface Mounted
Includes2 Mounting Bolts, 2 Mounting Nuts
FinishZinc
MaterialMetal
Package Quantity10
Manufacturers Part Number1770
Door HingeLeft & Right Hinged
BrandZephyr Secure

Warranty

Warranty5 yr