Includes:
- Factory-Installed Lock
- Hospital Grade Cord With 'Green Dot' Plug
- Digital Thermostat
Weights & Dimensions
| Width | 19-3/4 in |
| Depth | 22-1/2 in |
| Height | 32 in |
| Weight | 65 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | No |
| Display | Y |
| Door Type | Solid |
| Temperature Control | Y |
| Number of Drawers | 3 |
| Door Swing | RHD |
| Defrost Type | Manual |
| Material | Metal |
| Number of Shelves | 0 |
| Handle | Side-Mounted Handle |
| Door Color Family | White |
| Manufacturers Part Number | ADA305AFTBC |
| Brand | Amko Displays |
| Type | Vaccine Freezer |
| Shelf Type | Drawers |
| Color | White |
| Amperage | 1.1 A |
| Temperature Range | -12° to -25°C |
| Style | Undercounter |
| Capacity | 2.47 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Built-In Vaccine Freezer, ADA Compliant |
| Thermostat Type | Digital |
| Refrigerant Type | R600a |
Warranty
| Warranty | Parts & Labor: 1 Year, Compressor: 5 |
Compliance & Certifications
| Certifications | ETL-S, ETL-C |
| ADA Compliant | Yes |