- Complete unit: frame and tub.
- Large removable tub is constructed of sanitary, non-rusting, washable and steam cleanable polyurethane.
- Frame constructed of all welded, rust proof aluminum.
- Maneuvers easily on four 5" swivel poly casters.
Winholt Aluminum Bulk Mover 6 Bushel 30-6-A/BL with Blue Tub, 33"L x 24"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
Bulk Movers Aluminum Base 6 Bushel with Blue Tub
PRICE
$449.95
1
1
Ships in 96 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 24 in |
| Height | 36 in |
| Weight Capacity | 500 lbs |
Product Details
| Assembly Required | No |
| Type | Bulk Mover With Tub |
| Material | Aluminum |
| Color | Blue |
| Manufacturers Part Number | 30-6-A/BL |
| Caster Type | (4) Swivel |
| Capacity Bushel | 6 bu |
| Brand | Winholt |