Tennsco 3 Level, Bulk Storage Rack, Steel Deck, Starter, 48"W x 24"D x 120"H, Med Gray
Write a Review
|
Questions & Answers (0)
Product Description
Tennsco Bulk Storage Rack is the ideal solution for those storage applications that involve oversized and heavy products. Beams quickly connect to uprights with special tapered finger connectors and deck supports that drop into beam slots to create a strong and rigid framework. Shelves are adjustable on 2" Centers. Each upright assembly is designed to handle loads up to 17,000 lbs. (based on 24" centers) and is available up to 16 feet in height. Welded upright assemblies reduce installation time and feature integrated footplates to facilitate anchoring to the floor. Choose from corrugated steel, particleboard, or wire decking. Tennsco products are Proudly Made in the USA.
Product Dimensions: 48"W x 24"D x 120"H
Outer Dimensions: 52.1875"W x 24.25"D x 120"H
Product Dimensions: 48"W x 24"D x 120"H
Outer Dimensions: 52.1875"W x 24.25"D x 120"H
PRICE
$649.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 120 in |
| Weight | 162 lbs |
Product Details
| Assembly Required | Yes |
| Type | Starter |
| Shelf Capacity | 4150 lbs |
| Color | Gray |
| Country of Origin | USA |
| Number of Shelves | 3 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | BU-4824120CS-MGY |
| Shelf Material | Steel Deck |
| Brand | Tennsco |
Warranty
| Warranty | 1 yr |