Global Industrial
Model # :WBB3791747
Global Industrial Bulk Wire Mesh Container, 36-1/2"L x 36-1/2"W x 29-1/2"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
35" x 35" x 24" Nominal ID, Blue paint finish (underside unfinished), non-collapsible rigid wire mesh containers are designed for demanding industrial and construction applications, supporting up to 4,000 lbs. and stacking five high at full load to maximize storage efficiency on-site or in the warehouse. The solid base provides strength and promotes drainage to prevent liquid buildup, making it well-suited for outdoor and jobsite conditions. Wire mesh side walls allow for quick visual identification of contents, improving inventory control and reducing handling time. A 4" under-clearance ensures easy handling with forklifts and pallet jacks. These containers are fully compatible with all-corrugated units and can be stacked interchangeably when footprints match, offering flexible storage solutions across mixed container types.
PRICE
$479.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-1/2 in |
| Width | 36-1/2 in |
| Height | 29-1/2 in |
| Inside Length | 34-1/4 in |
| Inside Width | 34-1/4 in |
| Inside Height | 23 in |
| Weight Capacity | 4000 lbs |
| Weight | 129 lbs |
| Size | 36-1/2 x 36-1/2 x 29-1/2 |
Product Details
| Assembly Required | No |
| Type | Non-Collapsible Wire Container |
| Color | Blue |
| Fork Entry | 4-Way |
| Lid | No |
| Capacity | 17 ft³ |
| Material | Steel |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 81006-B |
| Stack and/or Nest | Stack |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Welds, Rust Not Included |