Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Davco

Model # :WBB495373

MPN #: R2GW-01-BLUE

Davco® Wire Mesh Steel Container, 40-1/2"L x 34-1/2"W x 32"H, 3200 lb. Capacity, Blue

Product Description
Wire Mesh Steel Handling Containers in Blue Enamel finish. Quality engineered for the toughest industrial uses.

Features:
  • Size: 40 1/2" x 34 1/2" x 32" High.
  • Load Capacity: 3200 lbs.
  • Max. Stack Height 5 Containers in Warehouse when loaded with 3200 lbs each.
  • Stack Height 3 High for Truck Shipments.
  • Inside Usable Volume 18 Cubic Feet.
  • Half-Drop Gates on Both of the 34 1/2" Sides.
  • 4 Sides are Wire Mesh 2" x 1" c/c x .148" (approximately 9 Gauge).
  • Floor is Sheet Metal on Tubing Base Structure.
  • 108 Containers fit on Full 53' Truckload.
  • Inter-Stackable with our other "40.5 x 34.5 Steel Containers".
PRICE
$589.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
$589.00
Buy 11 units - 24 units
$559.00Save $30.00 (5%)
Buy 25+ units
$539.00Save $50.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40-1/2 in
Width34-1/2 in
Height32 in
Size (L x W x H)40-1/2 x 34-1/2 x 32 in
Inside Length39-1/2 in
Inside Width33-1/2 in
Inside Height24-3/16 in
Weight Capacity3200 lbs
Weight130 lbs

Product Details

Assembly RequiredNo
TypeNon-Collapsible Wire Container
ColorBlue
Fork Entry4-Way
LidNo
Capacity18 ft³
MaterialWire Mesh 2" x 1"
Casters IncludedNo
Package Quantity1
Manufacturers Part NumberR2GW-01-BLUE
Stack and/or NestStack & Nest
BrandDavco