Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB1223020

MPN #: 60050-12

AIGNEP Bulkhead Union, 60050-12, 12mm Tube, Stainless Steel

Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant 316 Stainless Steel.

PRICE
$83.62

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter12mm in
Tube Size12mm in

Product Details

Manufacturers Part Number60050-12
Body MaterialStainless Steel
DescriptionBulkhead Union
BrandAignep USA