Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB1222971

MPN #: 89050-05

AIGNEP Bulkhead Union, 89050-05, 5/16" Tube, Metallic Collet - Pkg Qty 10

Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Corrosion Resistant Nickel Plated Brass Release Collet.

PRICE
$84.80  Sold in packages of 10 / $8.48 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

ThreadInch
Tube Size5/16 in

Product Details

Manufacturers Part Number89050-05
Body MaterialMetallic Release Collet
DescriptionBulkhead Union
BrandAignep USA