MSA Bump Cap, With Plastic Suspension, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
When head protection is desired but not required, Bump Caps reduce exposure to lacerations and abrasions caused by minor bumps to the head. Bump Caps are appropriate ONLY for work situations which do not require ANSI compliant head protection.
PRICE
$8.10
11
11
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Size | Standard |
Product Details
| Type | Bump Cap |
| Ventilation | No |
| Accessory Slots | No |
| Shell Material | Polyethylene |
| Color | Yellow |
| Series | V-Gard® |
| Description | Bump Cap |
| Package Quantity | 1 |
| Manufacturers Part Number | 10033651 |
| Suspension | 4 pt. Pin-Lock |
| Fits | 6-1/2 to 8 |
| Brand | MSA Safety |
| Hard Hat Style | Front Brim |
Compliance & Certifications
| Certifications | ANSI Z359.1-2007 |
| Hard Hat ANSI Type | 1 |
| Hard Hat ANSI Class | G |