Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812618

MPN #: 19814

ERB® Liberty I285 Cap 4-Point Plastic Slide-Lock Replacement Suspension, Gray - Pkg Qty 12

Product Description
Features:
  • I285 Slide-Lock replacement suspension fits Liberty® cap style hard hat
  • 4-point injection-molded, polyethylene suspension adjusts from head sizes 6.625 to 8
  • The suspension material is specially formulated for pliable comfort and strength as well as to provide a smooth sliding action
  • Made in USA


PRICE
$55.20  Sold in packages of 12 / $4.60 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Package Quantity12
DescriptionI285 Liberty Slide-Lock Suspension
ColorGreen
SeriesI285
Manufacturers Part Number19814
SuspensionSlide-Lock
BrandERB Safety