Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2257070

MPN #: 70006459450

3M™ Bumpon Resiliant Rollstock SJ6216 - 9" x 36 Yds. - Black - 1/16" Thick

Product Description
Prevent delicate products from being scuffed, nicked and scratched with 3M™ Bumpon™ Resilient Rollstock Products. Featuring a plasticiser free, urethane composition and 3M pressure sensitive adhesive for easy application, these Bumpon rubber feet offer a wide range of functionalities, and are ideal for die-cut shapes with various thickness requirements. Featuring high skid resistance and protection against vibration and noise, Bumpon won't crack or harden, and is a key feature for small appliances, desktop or handheld electronic devices, electronic cabinetry, telephones, keyboards, foot pedals, scales, clocks, speakers, dispensers, and computers. Bumpon can be used as stops for cabinet doors, lids, and drawers, as spacers for picture frames, as protectors to prevent damage during deliveries, and to keep parts from direct contact with each other.

Features:
  • Can be die cut to a variety of shapes and sizes
  • Excellent skid-resistance, high coefficient of friction
  • Excellent resistance to marring or staining
  • Long aging resiliency – will not crack or harden
  • Excellent cushioning properties
  • Excellent abrasion resistance
  • Vibration and shock dampening
  • Easy application – pressure-sensitive backing
Application Ideas:
  • Die cut into circles or squares for use as skid-resistant feet on hand held or desktop computers, calculators, electric housewares, electronic equipment, desk top items and medical devices
  • Die cut for gasket application
  • Skid-resistant surface on floor
  • Cushions or spacers within electronic devices
  • Selective masking for sandblast operation
  • Spacer or stop to prevent surface damage
  • Anti-rattle spacer to fill gaps, dampen noise and reduce vibration
  • Door kick pads
  • Corner protection strips
  • Roll covering for textile industry and other web feed machinery
  • Die cut cushioning stop for cabinetry (3M™ Bumpon™ Resilient Rollstock SJ5200 and SJ5900 Foam)


PRICE
$2,905.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Roll Length36 Yds.
Roll Width9"
Thickness1/16"

Product Details

Package Quantity1 Roll
DescriptionBumpon Resilient Rollstock
ColorBlack
Hardness72 Shore M
Manufacturers Part Number70006459450
For Use WithCushioning Spacer & Stop
AdhesiveR-25
Backing MaterialPolyurethane
Brand3M