Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2268264

MPN #: ZUSAH1.5X7

Buna-N O-Ring-1.5mm Wide 7mm ID - Pack of 100

Product Description
Buna-N is the most commonly used O-Ring material due to it's strength and durability. Suitable for a broad range of fluids including oils, water, and mild chemicals.

PRICE
$11.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Dimensions7
Cross Section1.5

Product Details

Temperature Range-40 to 250 () °F
MaterialBuna-N
Package Quantity100
ColorBlack
HardnessStandard
Manufacturers Part NumberZUSAH1.5X7
GradeStandard
Durometer70A
BrandUSA Sealing