Buna-N O-Ring-2.5mm Wide 95mm ID - Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
Buna-N is the most commonly used O-Ring material due to it's strength and durability. Suitable for a broad range of fluids including oils, water, and mild chemicals.
PRICE
$7.40
This product will be restocked by Nov 23, 2026
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Dimensions | 95 |
| Inch/Metric | Metric |
| Cross Section | 2.5 |
Product Details
| Temperature Range | -40 to 250 () °F |
| Material | Buna-N |
| Package Quantity | 5 |
| Color | Black |
| Hardness | Standard |
| Manufacturers Part Number | ZUSAH2.5X95 |
| Grade | Standard |
| Durometer | 70A |
| Brand | USA Sealing |