Buna-N is the most commonly used O-Ring material due to it's strength and durability. Suitable for a broad range of fluids including oils, water, and mild chemicals.
Buna-N O-Ring-Dash 007 - Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$3.92was $5.20
Save $1.28 (25%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cross Section | 1/16" |
| Outside Dimension (Actual) | 0.285" |
| Inside Dimensions | 5/32" |
| Outside Dimension | 9/32" |
Product Details
| Dash Size | 007 |
| Color | Black |
| Durometer | 70A |
| Temperature Range | -40 to 250 () °F |
| Material | Buna-N |
| Hardness | Standard |
| Package Quantity | 100 |
| Manufacturers Part Number | ZUSAH70007 |
| Grade | Standard |
| Brand | USA Sealing |