x

Take 15% off your entire order!

Offer applied at checkout

Buna-N O-Ring-Dash 026 - Pack of 100

Buna-N O-Ring-Dash 026 - Pack of 100

Item #: WBB2271451

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $4.74

Save $0.24 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $4.74 ea.
  • Buy 5-9 $4.45 ea.
  • Buy 10+ $4.17 ea.

Quantity

Customers Also Viewed

Buna-N O-Ring-Dash 026 - Pack of 100

Buna-N is the most commonly used O-Ring material due to it's strength and durability. Suitable for a broad range of fluids including oils, water, and mild chemicals.

  • BRAND USA Sealing
  • MANUFACTURERS PART NUMBER ZUSAH70026
  • PACKAGE QUANTITY 100
  • MATERIAL Buna-N
  • COLOR FINISH Black
  • DASH SIZE 026
  • DUROMETER 70A
  • ID (ACTUAL) 1.239"
  • ID (FRACTIONAL) 1 1/4"
  • OD (ACTUAL) 1.379"
  • OD (FRACTIONAL) 1-3/8"
  • CROSS SECTION (ACTUAL) 0.07"
  • CROSS SECTION (FRACTIONAL) 1/16"
  • TEMPERATURE RANGE -40 to 250 (F)
  • GRADE Standard
  • HARDNESS Standard
  • INCH/METRIC Inch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Buna-N O-Ring-Dash 026 - Pack of 100

Buna-N O-Ring-Dash 026 - Pack of 100

Item #: WBB2271451

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant