Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2301381

MPN #: ZUSANU6226-24

Buna-N U-Cup Seal - 1-1/4" ID x 1-3/4" OD x 1/4" Height - Pack of 5 - Pkg Qty 3

Product Description
U-cups have a sealing lip on both the inside and outside edges so that they can be used for rod and piston sealing.

PRICE
$67.50  Sold in packages of 3 / $22.50 ea

This product will be restocked by Dec 07, 2026

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height1/4 in
Cross Section1/4"
Inside Dimensions1-1/4"
Outside Dimension1-3/4"

Product Details

Max SpeedNR rpm
ColorBlack
For Use WithLinear Motion
Durometer70A
Temperature Range-40 to 250 () °F
MaterialBuna-N
Package Quantity5
Manufacturers Part NumberZUSANU6226-24
Max Pressure120 psi
BrandUSA Sealing