Buna-N X-Rings have an X-Shaped Profile which is designed for dynamic applications. The thin sealing lips require less force to make an effective seal while providing lower friction against moving components. Use with oils, mild chemicals, and water.
Buna-N X-Profile O-Ring Dash 005 -Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.75
This product will be restocked by Oct 17, 2026
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Cross Section | 1/16" |
| Outside Dimension (Actual) | 0.241" |
| Inside Dimensions | 7/64" |
| Inch/Metric | Inch |
| Outside Dimension | 7/32" |
Product Details
| Dash Size | 005 |
| Color | Black |
| Durometer | 70A |
| Temperature Range | -80 to 450 () °F |
| Cross Section Shape | X |
| Material | Buna-N |
| Hardness | Standard |
| Package Quantity | 100 |
| Manufacturers Part Number | ZUSAQH70005 |
| Grade | Standard |
| Brand | USA Sealing |