Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Burner 12.5" Cast Iron For Pitco, PITP6071050

Burner 12.5" Cast Iron For Pitco, PITP6071050

Item #: WBB1431991

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $152.95

Save $7.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Drain Nipple For Pitco, PITA2510101

Drain Nipple For Pitco, PITA2510101

Clean Out Rod For Pitco, PITA3301001

Clean Out Rod For Pitco, PITA3301001

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Product Details

  • Type Burners
  • Brand Pitco
  • Manufacturers Part Number 24-1169
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Burner 12.5" Cast Iron For Pitco, PITP6071050

Burner 12.5" Cast Iron For Pitco, PITP6071050

Item #: WBB1431991

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant