
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Cambro BC331KD110 - Bus Cart, 3 Shelves, 4" Casters, Black
Service Cart, open design, three shelves, shelf size approximately 15" x 24", polyethylene exterior, 4" casters (4 swivel, no brake), 300 lb. load capacity, black, KD
Service Cart, open design, three shelves, shelf size approximately 15" x 24", polyethylene exterior, 4" casters (4 swivel, no brake), 300 lb. load capacity, black, KD
Weights & Dimensions
- Depth 28-19/32 in
- Approximate Shelf Size 15" x 24"
- Width 21-1/4 in
- Weight Capacity 300 lbs
- Height 28 in
- Length 17 in
Product Details
- Brand Cambro
- Material Polypropylene
- Manufacturers Part Number BC331KD110
- Color Family Black
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Cambro BC331KD110 - Bus Cart, 3 Shelves, 4" Casters, Black
$193.95
- Product Information
- Customer Review
- Product Q&A
- Accessories