SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Cambro BC331KD480 - KD Bus / Service Cart, 4" Swivel Casters, Speckled Gray

Cambro BC331KD480 - KD Bus / Service Cart, 4" Swivel Casters, Speckled Gray

Item #: WBB457506

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $197.95

Save $9.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro BC331KD110 - Bus Cart, 3 Shelves, 4" Casters, Black

Cambro BC331KD110 - Bus Cart, 3 Shelves, 4" Casters, Black

High Visibility Performance Gloves - Safety Lime - Winter - Medium

High Visibility Performance Gloves - Safety Lime - Winter - Medium

Cambro BC340KD110 - Service Cart Three Shelves Black, BC340KD110

Cambro BC340KD110 - Service Cart Three Shelves Black, BC340KD110

Lakeside® 615BL 4 Shelf  Bussing Cart -  27-3/4"Wx16-1/2"Dx32-3/4"H

Lakeside® 615BL 4 Shelf Bussing Cart - 27-3/4"Wx16-1/2"Dx32-3/4"H

Nexel® PR2126 Bakers Sheet Pan Rack, Economy, Knock Down, End Loading, Aluminum

Nexel® PR2126 Bakers Sheet Pan Rack, Economy, Knock Down, End Loading, Aluminum

Winholt ADE1820B/KDA Pan Rack, Economy, Knock Down, End Loading

Winholt ADE1820B/KDA Pan Rack, Economy, Knock Down, End Loading

Winco ALRK-10BK - 10-Tier Sheet Pan Rack W/ Brakes, 39"H

Winco ALRK-10BK - 10-Tier Sheet Pan Rack W/ Brakes, 39"H

Donut Screen Rack, Capacity 20 Screens

Donut Screen Rack, Capacity 20 Screens

Cambro BC340KDP480 - Single Shelf Panel Set, for KD utility cart ONLY, speckled Gray

Cambro BC340KDP480 - Single Shelf Panel Set, for KD utility cart ONLY, speckled Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Aluminum Hand Truck - Double Handle - Mold-On Rubber Wheels

Global Industrial™ Aluminum Hand Truck - Double Handle - Mold-On Rubber Wheels

Free Shipping

Cooper-Atkins® DPP800W - Thermometer, Digital Pocket, Waterproof

Cooper-Atkins® DPP800W - Thermometer, Digital Pocket, Waterproof

Metro 8"H Shelf Dividers For Open-Wire Shelving - 24"

Metro 8"H Shelf Dividers For Open-Wire Shelving - 24"

Cambro BC331KD480 - KD Bus / Service Cart, 4" Swivel Casters, Speckled Gray

Cambro Knock Down Bus / Service Cart, 4" Swivel Casters, Speckled Gray, open design, three shelves, shelf size 15" x 24", polyethylene exterior, 300 lb. load capacity, speckled gray

Weights & Dimensions

  • Depth 32-7/8 in
  • Wheel Diameter 4 in
  • Shelf Width 15-7/8 in
  • Width 16-1/4 in
  • Length 32-7/8 in
  • Approximate Shelf Size 15" x 24"
  • Weight Capacity 300 lbs
  • Height 38 in
  • Shelf Length 24-3/8 in

Product Details

  • Description Service / Bus Cart
  • Number of Shelves 3
  • Brand Cambro
  • Material Polyethylene
  • Manufacturers Part Number BC331KD480
  • Caster Type Swivel
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro BC331KD480 - KD Bus / Service Cart, 4" Swivel Casters, Speckled Gray

Cambro BC331KD480 - KD Bus / Service Cart, 4" Swivel Casters, Speckled Gray

Item #: WBB457506

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant