Add to list
Share
Print


Model #: WBB195941
MPN #: BMS30152TZ-UAS51(GG)SL
Shepherd® Business Machine Caster - Swivel with Brake 3" Dia 1000 Cap. Lb. Urethane Anti-Static
|
Questions & Answers (0)
PRICE
$82.95
Usually ships in 10 to 13 days
Shepherd® Business Machine Caster - Swivel with Brake 3" Diameter 1000 Cap Lbs Urethane Anti-Static
This Business Machine Caster is ideal for copiers, business machines, vending machines, computer storage devices, refrigerated displays and electronics cabinets. The business machine wheel offers high load capacity with low profile design. Caster has roller bearing and includes 15/32" nut and bolt axle. RoHS compliant trivalent zinc plating. Urethane Anti-Static Wheel offers quiet mobility with 55-65 shore D durometer. Features 1000 lb. capacity. Wheel diameter measures 3 inches. Width of caster is 1-13/16 inches and height of caster is 4-1/32 inches. Dark Gray finish.
This Business Machine Caster is ideal for copiers, business machines, vending machines, computer storage devices, refrigerated displays and electronics cabinets. The business machine wheel offers high load capacity with low profile design. Caster has roller bearing and includes 15/32" nut and bolt axle. RoHS compliant trivalent zinc plating. Urethane Anti-Static Wheel offers quiet mobility with 55-65 shore D durometer. Features 1000 lb. capacity. Wheel diameter measures 3 inches. Width of caster is 1-13/16 inches and height of caster is 4-1/32 inches. Dark Gray finish.
1
1