Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB652553

MPN #: 1703403

Buyers Steel Underbody Truck Box w/ Stainless Steel T-Handle - White 14x16x30 - 1703403

Product Description
Buyers Products Steel Underbody Truck Box w/ Stainless Steel T-Handle - White 14x16x30 - 1703403

Protect and secure your equipment for the long haul with Buyers Products easy-to-access underbed truck boxes. Each professional grade box is crafted with 14 Ga steel with a recessed 12 Ga drop door. Boxes feature a locking, stainless steel latch to help keep your tools safe from theft.

This truck box has a white powder-coated finish and includes aircraft grade cable lanyards, stainless steel continuous hinges, and a watertight gasket system.

Features:
  • Secure, durable 14 Ga steel body with weather-resistant white powder-coated finish.
  • Box contents stay safe and secure behind a recessed drop door and continuous hidden hinge.
  • Can be mounted on either a flat surface or under-bed.
  • Protect against weather and theft with locking, stainless steel latch.
  • Built for long life with aircraft grade cables and a replaceable gasket sealing system.
  • Made in the USA.
PRICE
$349.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width16 in
Depth16 in
Height14 in
Weight65 lbs
Gauge14 ga
Door Open Width26-3/4 in
Door Open Height12-1/3 in

Product Details

TypeUnderbody
ColorWhite
Number of Latches1
Door TypeStandard
Hinge TypeStainless Steel Continuous Hinge
Door MaterialSteel
Number of Doors1
MaterialSteel
Latch ConstructionStainless Steel
Door Color FamilyWhite
Latch TypeT-Handle Latch
Manufacturers Part Number1703403
Door StyleDrop
Lock IncludedYes
BrandBuyers Products